One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
Large oil capacity provides positive splash lubrication and superior cooling capability.
Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
The unique quill seal guard protects the input seal from damage during motor installation.
Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
All units are 100% run and leak tested at the factory to insure that you receive the highest quality product.
Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
Mounting dimensions are interchangeable with most industry standard reducers.
Series Style
GRG-BM-L
Reducer
Worm - Right Angle
Input Bore (C Face)
0.625
Output HP
0.435
Output Shaft Orientation
L
Ratio
60:1
Output Diameter (in)
1
Motor HP Rating
0.5
Center Distance Range
1" thru 3.25"
Housing Material
Cast Iron
Input Diameter (in)
0.625
Output Torque Range
500 to 1000 in lbs
Output Shaft Assembly Code
L
Ratio Range
60:1
Shaft Seal Material
Viton
Center Distance (in)
2.06
Height
10 1/2
Output Key
1/4 X 1.44
No. of Gear Reductions
Single
Series Type
Cast Iron 800 Worm Gear Reducers
Series
GR Series - Ironman Worm Gear Reducers
Overhung Load
1415
Length
10.69
Output Direction
L
Input Quill Diameter (in)
0.625
Input Style
C-Face Coupled
Input Keyway (C Face)
3/16 x 3/32
Frame Size
56
HP Range
1/2 to 3/4 HP (< 1)
Width
9.06
Gear Drive Reductions
Single
Family Name
Cast Iron Housing material Worm Gear Reducers
Input Keyway
3/16 X 1.38
Reducer Style
Worm - Right Angle
Weight
30.0 LB
EAN or UPC
690310036266
We're here for you
with Service Centers across the country - We have your back