- Charging & Gauging Assembly
- 10 ft Hose, CGA 580 RH Fitting
- Gas Valve Adapter
- Bleed Valve
- Gas Chuck & Gauge
description
- Charging and gauging assembly consists of 10 ft charging hose with standard right-hand thread nitrogen fittings, adapter incorporating gas valve, bleeder valve and gas chuck.
features
- Includes 3,000 psi gauge and a carrying case
| Working Pressure [Max] | 3,000 psi |
| Assembly Type | Charging & Gauging Assembly |
| Weight | 6.0 LB |

