- Electronic Connector Panel Punch Assembly
- Cutting Capacity: 16 gauge (mild steel) [Max]
features
- Cut-out and mounting slots are punched in one operation
- Drill only one 7/16" (11.1 mm) pilot hole
- Fast, accurate panel punching with no sawing or filing required
- Universal size punches for front or back mount of TRW Cinch and ITT Cannon-type or equivalent connectors in 9, 15, 25, 37 or 50-pin configurations
- U.S. Patent No. 4,899,447
| No. of Pins | 25 |
| Overall Length | 1.853 in |
| Cutting Capacity [Max] | 16 ga |
| Weight | 1.29 LB |

