
- Hook Sheave
- 12 in Diameter
applications
- Cables
features
- For use with any Greenlee cable puller
- Strong, welded steel frames
- Forged steel closure type hooks with 1" (25.4 mm) opening
- All three sheaves are aluminum alloy with self-lubricating bearings
Material | Aluminum Alloy |
Diameter | 12 in |
Hub Dia. | 4 in |
Weight | 20.0 LB |
