
- 28 in Length
features
- Precision-machined, forged steel blades
- Cuts ACSR service entrance cable
- Steel handles with rubber hand grips
Length | 28 in |
Handle Material | Steel With Rubber Grips |
Type | Acsr Cable Cutter |
Weight | 6.1 LB |

Length | 28 in |
Handle Material | Steel With Rubber Grips |
Type | Acsr Cable Cutter |
Weight | 6.1 LB |