Skip to content Skip to navigation menu
Greenlee Tools332-745H-1/2

332-745H-1/2

Slug-Buster® Knockout Punch Units
Item #101553239
  • Slug-Buster® Knockout Punch Unit
  • Cutting Capacity: 10 gauge (steel) [Max]
Greenlee Tools332-745H-1/2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Slug-Buster® Knockout Punch Unit
  • Cutting Capacity: 10 gauge (steel) [Max]

features

  • Unique punch profile splits slugs allowing easy slug removal
  • Use with manual, ratchet, hydraulic or battery-powered drivers
  • Uses standard Greenlee dies and draw studs

includes

  • Punch, Die, Draw Stud
Cutting Dia. 0.885 in
Applicable Materials Mild Steel, Aluminum, Fiberglass, Plastic, Stainless Steel
Cutting Capacity [Max] 10 ga
Weight 0.44 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison