- Standard Knockout Punch Assembly
- Cutting Capacity: 16 gauge (mild steel) [Max]
features
- Round Standard Metal Punch Units are complete units consisting of punch, die and draw stud
- Use with manual, ratchet, hydraulic or battery-powered drivers
- Properly assembled through pilot holes, they will make clean, fast and accurate holes
includes
- Punch, Die, Draw Stud
| Cutting Dia. | 0.5 in |
| Cutting Capacity [Max] | 16 ga |
| Cross Section Shape | Round |
| Applicable Materials | Mild Steel |
| Weight | 0.31 LB |

