Skip to content Skip to navigation menu
Greenlee Tools332-709

332-709

Metal Stud Punches
Item #101545989
  • Metal Stud Punch
  • 7/8 in Cutting Diameter
  • 20 gauge Cutting Thickness
Greenlee Tools332-709
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metal Stud Punch
  • 7/8 in Cutting Diameter
  • 20 gauge Cutting Thickness

features

  • Aluminum head provides strength with minimum weight, reducing operator fatigue
  • Contoured handle design gives better operator leverage and makes it possible to punch in tight places
  • Self-stripping design eliminates punch hang-ups
  • Automatically centers holes on standard studs
Cutting Thickness 20 gauge
Capacities 1-5/8 in. and Wider Studs
Cutting Dia. 0.875 in
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison