- 25 1/2 in Length
features
- Replaceable, forged, heat-treated, and precision ground blades. Made in USA
| Length | 25 1/2 in |
| Handle Material | Fiberglass |
| Type | Heavy Duty Cable Cutter |
| Weight | 6.0 LB |
| Length | 25 1/2 in |
| Handle Material | Fiberglass |
| Type | Heavy Duty Cable Cutter |
| Weight | 6.0 LB |