
- Portable Blower Power Fishing System
- 1/2 in [Min], 4 in [Max] Conduit Size
applications
- Line Fishing
features
- Powerful, will blow line or measuring tape in up to 6" conduit
- Portable, lightweight blower has shoulder strap to make it easy to carry and allow the operator to have both hands free
- Efficient, includes the Mighty Mouser® blow gun for fast, easy line blowing
Conduit Size [Max] | 4 in |
Conduit Size [Min] | 0.5 in |
Weight | 15.6 LB |
