| Opening Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
| Inch/Metric | Inch |
| No. of Pieces | 7 |
| Weight | 1.7 LB |
| Opening Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
| Inch/Metric | Inch |
| No. of Pieces | 7 |
| Weight | 1.7 LB |