Skip to content Skip to navigation menu
Carbon Steel Two-Piece Die System

423148

Carbon Steel Two-Piece Die System
Item #113827893
  • Right Hand Direction of Cut
  • Two-Piece Die System Type
Carbon Steel Two-Piece Die System
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Hand Direction of Cut
  • Two-Piece Die System Type
Die Construction Two-Piece Die Assembly
Type Two-Piece Die System
Material Carbon Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison