- Right Hand Direction of Cut
- Two-Piece Die System Type
- 3/8 in to 1/2 in Thread Size & Typ
- 2 in OD
| Die Construction | Two-Piece Die Assembly |
| Outer Diameter - Metric | 50.8 mm |
| Type | Two-Piece Die System |
| Material | Carbon Steel |
| Thread Size & Type | 3/8 in to 1/2 in |
| Weight | 0.0 LB |

