
- Right Hand Direction of Cut
- Two-Piece Die System Type
- 2.75 in OD
Type | Two-Piece Die System |
Material | Carbon Steel |
Outer Diameter - Metric | 69.85 mm |
Die Construction | Two-Piece Die Assembly |
Weight | 0.0 LB |

Type | Two-Piece Die System |
Material | Carbon Steel |
Outer Diameter - Metric | 69.85 mm |
Die Construction | Two-Piece Die Assembly |
Weight | 0.0 LB |