
- Right Hand Direction of Cut
- Two-Piece Die System Type
- 1.25 in OD
Outer Diameter - Metric | 31.75 mm |
Die Construction | Two-Piece Die Assembly |
Type | Two-Piece Die System |
Material | Carbon Steel |
Weight | 0.0 LB |

Outer Diameter - Metric | 31.75 mm |
Die Construction | Two-Piece Die Assembly |
Type | Two-Piece Die System |
Material | Carbon Steel |
Weight | 0.0 LB |