- Right Hand Direction of Cut
- Two-Piece Die System Type
- M20x2.5 Thread Size & Typ
| Die Construction | Two-Piece Die Assembly |
| Thread Size & Type | M20x2.5 |
| Thread Pitch | 2.5 mm |
| Material | Carbon Steel |
| Type | Two-Piece Die System |
| Weight | 0.0 KG |
| Die Construction | Two-Piece Die Assembly |
| Thread Size & Type | M20x2.5 |
| Thread Pitch | 2.5 mm |
| Material | Carbon Steel |
| Type | Two-Piece Die System |
| Weight | 0.0 KG |