- Right Hand Direction of Cut
- Two-Piece Die System Type
- M16x2 Thread Size & Typ
| Type | Two-Piece Die System |
| Material | Carbon Steel |
| Thread Size & Type | M16x2 |
| Die Construction | Two-Piece Die Assembly |
| Thread Pitch | 2 mm |
| Weight | 0.0 LB |
| Type | Two-Piece Die System |
| Material | Carbon Steel |
| Thread Size & Type | M16x2 |
| Die Construction | Two-Piece Die Assembly |
| Thread Pitch | 2 mm |
| Weight | 0.0 LB |