- Right Hand Direction of Cut
- Two-Piece Die System Type
- M12x1.75 Thread Size & Typ
| Thread Size & Type | M12x1.75 |
| Thread Pitch | 1.75 mm |
| Material | Carbon Steel |
| Die Construction | Two-Piece Die Assembly |
| Type | Two-Piece Die System |
| Weight | 0.0 LB |
| Thread Size & Type | M12x1.75 |
| Thread Pitch | 1.75 mm |
| Material | Carbon Steel |
| Die Construction | Two-Piece Die Assembly |
| Type | Two-Piece Die System |
| Weight | 0.0 LB |