- Right Hand Direction of Cut
- Two-Piece Die System Type
- M10x1.5 Thread Size & Typ
| Die Construction | Two-Piece Die Assembly |
| Material | Carbon Steel |
| Thread Pitch | 1.5 mm |
| Thread Size & Type | M10x1.5 |
| Type | Two-Piece Die System |
| Weight | 0.0 LB |
| Die Construction | Two-Piece Die Assembly |
| Material | Carbon Steel |
| Thread Pitch | 1.5 mm |
| Thread Size & Type | M10x1.5 |
| Type | Two-Piece Die System |
| Weight | 0.0 LB |