- Right Hand Direction of Cut
- Two-Piece Die System Type
- 1-14 UNS Thread Size & Typ
| Material | Carbon Steel |
| Type | Two-Piece Die System |
| Thread Size & Type | 1-14 UNS |
| Thread Type | UNS |
| Threads per Inch | 14 |
| Die Construction | Two-Piece Die Assembly |
| Weight | 0.0 LB |
| Material | Carbon Steel |
| Type | Two-Piece Die System |
| Thread Size & Type | 1-14 UNS |
| Thread Type | UNS |
| Threads per Inch | 14 |
| Die Construction | Two-Piece Die Assembly |
| Weight | 0.0 LB |