
- Right Hand Direction of Cut
- Two-Piece Die System Type
- 1-8 UNC Thread Size & Typ
Material | Carbon Steel |
Die Construction | Two-Piece Die Assembly |
Thread Type | UNC |
Thread Size & Type | 1-8 UNC |
Threads per Inch | 8 |
Type | Two-Piece Die System |
Weight | 0.0 LB |
