- Right Hand Direction of Cut
- Two-Piece Die System Type
- 1/2-13 UNC Thread Size & Typ
| Thread Size & Type | 1/2-13 UNC |
| Material | Carbon Steel |
| Type | Two-Piece Die System |
| Die Construction | Two-Piece Die Assembly |
| Threads per Inch | 13 |
| Thread Type | UNC |
| Weight | 0.0 LB |

