- Right Hand Direction of Cut
- Two-Piece Die System Type
- 5/8-18 UNF Thread Size & Typ
- 2.75 in OD
| Threads per Inch | 18 |
| Thread Size & Type | 5/8-18 UNF |
| Type | Two-Piece Die System |
| Die Construction | Two-Piece Die Assembly |
| Outer Diameter - Metric | 69.85 mm |
| Material | Carbon Steel |
| Weight | 0.0 LB |

