- Right Hand Direction of Cut
- Two-Piece Die System Type
- 3/8-16 UNC Thread Size & Typ
- 2 in OD
| Material | Carbon Steel |
| Type | Two-Piece Die System |
| Threads per Inch | 16 |
| Outer Diameter - Metric | 50.8 mm |
| Die Construction | Two-Piece Die Assembly |
| Thread Size & Type | 3/8-16 UNC |
| Weight | 0.0 LB |

