- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- 3/4-14 NPT Thread Size & Typ
- 2 in OD
| Thread Series | Inch |
| Thread Type | NPT |
| Thread Size & Type | 3/4-14 NPT |
| Tool Shape | Hexagon |
| Material | Carbon Steel |
| Threads per Inch | 14 |
| Thickness - Metric | 20.64 mm |
| Die Size | 2 in |
| Outer Diameter - Metric | 50.8 mm |
| Die Construction | Taper Pipe |
| Type | Rethreading |
| Weight | 0.0 LB |

