- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- 1/8-27 NPT Thread Size & Typ
- 1.0625 in OD
| Thread Series | Inch |
| Die Construction | Taper Pipe |
| Thread Type | NPT |
| Tool Shape | Hexagon |
| Material | Carbon Steel |
| Thickness - Metric | 9.52 mm |
| Die Size | 1 1/16 in |
| Outer Diameter - Metric | 26.99 mm |
| Thread Size & Type | 1/8-27 NPT |
| Type | Rethreading |
| Threads per Inch | 27 |
| Weight | 0.0 LB |

