- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- M14x2.0 Thread Size & Typ
- 1.0625 in OD
| Thread Type | Metric |
| Tool Shape | Hexagon |
| Thread Pitch | 2.0 mm |
| Material | Carbon Steel |
| Type | Rethreading |
| Outer Diameter - Metric | 26.99 mm |
| Thickness - Metric | 12.7 mm |
| Thread Series | Metric |
| Die Construction | Taper Pipe |
| Thread Size & Type | M14x2.0 |
| Die Size | 1 1/16 in |
| Weight | 0.1 LB |

