- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- 7/8-14 UNF Thread Size & Typ
- 1.625 in OD
| Type | Rethreading |
| Tool Shape | Hexagon |
| Material | Carbon Steel |
| Outer Diameter - Metric | 41.27 mm |
| Thread Type | UNF |
| Thread Size & Type | 7/8-14 UNF |
| Die Construction | Taper Pipe |
| Thickness - Metric | 22.22 mm |
| Threads per Inch | 14 |
| Weight | 0.3 LB |

