- Right Hand Direction of Cut
- Rethreading Type
- Hexagon Tool Shape
- 3/8-24 UNF Thread Size & Typ
- 0.7812 in OD
| Threads per Inch | 24 |
| Thickness - Metric | 9.52 mm |
| Outer Diameter - Metric | 19.84 mm |
| Thread Size & Type | 3/8-24 UNF |
| Tool Shape | Hexagon |
| Material | Carbon Steel |
| Type | Rethreading |
| Thread Type | UNF |
| Die Construction | Taper Pipe |
| Weight | 0.1 LB |

