- Right Hand Direction of Cut
- Adjustable Type
- Round Tool Shape
- #10-32 UNF Thread Size & Typ
- 0.8125 in OD
| Die Construction | Standard |
| Tool Shape | Round |
| Outer Diameter - Metric | 20.64 mm |
| Material | HSS |
| Type | Adjustable |
| Thickness - Metric | 6.35 mm |
| Thread Type | UNF |
| Threads per Inch | 32 |
| Thread Size & Type | #10-32 UNF |
| Weight | 0.1 LB |

