- Inch
- 1-11.5 NPT Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS Material
- TiN Coating
| Diameter - Decimal | 1 in |
| Shank Size - Metric | 28.57 mm |
| Blank Construction | USCTI Table 311 |
| No. of Flutes | 5 |
| Thread Length | 1.75 in |
| Thread Type | NPT |
| Truncated Threads | No |
| Direction of Cut | Right Hand |
| Ground Threads | Yes |
| Thread Size | 1 in |
| Overall Length | 3.75 in |
| Thread Creation | Thread Cutting |
| Operation Type | Thru-Hole |
| Shank End Feature | Square |
| Shank Square Length - Metric | 20.64 mm |
| Material | HSS |
| Thread Size - Metric | 25.4 mm |
| Tap Type | Pipe |
| Thread Size - Decimal | 1 in |
| Interrupted Thread | No |
| Thread Length - Metric | 44.45 mm |
| Spiral Point | No |
| Shank Square Width | 0.843 in |
| Standard Projection | 0.678 in |
| Shank Square Width - Metric | 21.41 mm |
| Diameter - Metric | 25.40 mm |
| Diameter - Fraction | 1 in |
| Thread Per Inch | 11.5 |
| Chamfer Type | Semi-Bottoming |
| Thread Size & Type | 1-11.5 NPT |
| Shank Square Length | 0.8125 in |
| Weight | 0.9 LB |

