Skip to content Skip to navigation menu
4 Flute HSS Tapered Pipe Semi-Bottoming Tap

385443

4 Flute HSS Tapered Pipe Semi-Bottoming Tap
Item #105228476
  • Inch
  • 3/8-18 NPT Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS Material
  • TiN Coating
  • 4 Flutes
+ Show More + Show Less
4 Flute HSS Tapered Pipe Semi-Bottoming Tap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3/8-18 NPT Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS Material
  • TiN Coating
Standard Projection 0.454 in
Thread Type NPT
Chamfer Type Semi-Bottoming
Shank Size - Metric 17.78 mm
Shank Square Length 0.5 in
Thread Per Inch 18
Thread Length 1.0625 in
Diameter - Fraction 3/8 in
Direction of Cut Right Hand
Thread Length - Metric 26.99 mm
Shank Square Width - Metric 13.49 mm
Shank Square Width 0.531 in
Operation Type Thru-Hole
Thread Size & Type 3/8-18 NPT
Thread Size - Decimal 0.375 in
Blank Construction USCTI Table 311
Interrupted Thread No
Overall Length 2.5625 in
Diameter - Decimal 0.375 in
Shank Square Length - Metric 12.7 mm
Spiral Point No
Material HSS
Thread Creation Thread Cutting
No. of Flutes 4
Truncated Threads No
Thread Size 3/8 in
Tap Type Pipe
Thread Size - Metric 9.52 mm
Ground Threads Yes
Shank End Feature Square
Weight 0.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison