- Metric
- M7x1.0 Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
features
- Spiral point pushes chips forward for through hole applications
- Reduces tapping torque and tap breakage
| Thread Limit | D5 |
| Threads per Inch | N/A |
| Shank Square Width | 0.238 in |
| Shank Square Length | 0.375 in |
| Ground Threads | Yes |
| Thread Tolerance | 6H |
| Interrupted Thread | No |
| Direction of Cut | Right Hand |
| Thread Pitch | 1.0 mm |
| Shank Square Width - Metric | 6.05 mm |
| Thread Length | 0.69 in |
| Diameter - Decimal | 0.2756 in |
| Shank End Feature | Square |
| Tap Size | M7 |
| Thread Size | M7 |
| Shank Square Length - Metric | 9.52 mm |
| Chamfer Type | Plug |
| Diameter - Metric | 7.00 mm |
| Thread Creation | Thread Cutting |
| No. of Flutes | 2 |
| Shank Size - Metric | 8.08 mm |
| Spiral Point | Yes |
| Blank Construction | USCTI Table 302A |
| Overall Length | 2.72 in |
| Pitch Dia. | D5 |
| Material | HSS |
| Operation Type | Thru-Hole |
| Thread Type | Metric |
| Truncated Threads | No |
| Tap Type | Machine |
| Thread Size & Type | M7x1.0 |
| Thread Length - Metric | 17.53 mm |
| Weight | 0.5 LB |

