- Inch
- #4-48 UNF Thread Size & Type
- Plug Chamfer Type
- HSS Material
- TiN Coating
| Shank Square Width | 0.11 in |
| Thread Size | #4 |
| Tap Type | Machine |
| Thread Creation | Thread Cutting |
| Shank Square Length - Metric | 4.76 mm |
| Chamfer Type | Plug |
| Thread Per Inch | 48 |
| Ground Threads | Yes |
| Shank Square Length | 0.1875 in |
| Thread Limit | H2 |
| Interrupted Thread | No |
| No. of Flutes | 2 |
| Shank Square Width - Metric | 2.79 mm |
| Blank Construction | USCTI Table 302A |
| Shank Size - Metric | 3.58 mm |
| Material | HSS |
| Truncated Threads | No |
| Spiral Point | Yes |
| Thread Tolerance | 2B |
| Direction of Cut | Right Hand |
| Thread Type | UNF |
| Shank End Feature | Square |
| Diameter - Decimal | 0.112 in |
| Thread Length - Metric | 14.29 mm |
| Thread Size & Type | #4-48 UNF |
| Thread Length | 0.5625 in |
| Operation Type | Thru-Hole |
| Overall Length | 1.875 in |
| Weight | 0.1 LB |

