- Inch
- #8-36 UNF Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- TiN Coating
features
- Most common general-purpose taps used in the industry
- Ground threads are made from high speed steel
| Thread Size & Type | #8-36 UNF |
| Diameter - Decimal | 0.164 in |
| Threads per Inch | 36 |
| Interrupted Thread | No |
| Material | HSS |
| Chamfer Type | Bottoming |
| Thread Pitch | N/A |
| Thread Length - Metric | 19.05 mm |
| Truncated Threads | No |
| Shank Square Width - Metric | 3.33 mm |
| Blank Construction | USCTI Table 302A |
| Spiral Point | No |
| Thread Per Inch | 36 |
| Ground Threads | Yes |
| Shank Square Length - Metric | 6.35 mm |
| Direction of Cut | Right Hand |
| Thread Limit | H2 |
| Finish | Vertanium™ Coated |
| Shank Size - Metric | 4.27 mm |
| Thread Creation | Thread Cutting |
| Shank End Feature | Square |
| Tap Type | Hand |
| Shank Square Width | 0.131 in |
| Pitch Dia. | H2 |
| Thread Size | #8 |
| Thread Length | 0.75 in |
| No. of Flutes | 4 |
| Operation Type | Blind Hole, Thru-Hole |
| Overall Length | 2.125 in |
| Thread Type | UNF |
| Thread Tolerance | 2B |
| Shank Square Length | 0.25 in |
| Tap Size | #8 |
| Weight | 0.2 LB |

