- Inch
- 3/8-16 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- TiN Coating
| Thread Type | UNC |
| Shank Square Width - Metric | 7.26 mm |
| Thread Size - Metric | 9.52 mm |
| Interrupted Thread | No |
| Thread Size | 3/8 in |
| Direction of Cut | Right Hand |
| Tap Size | 3/8 in |
| Shank Square Width | 0.286 in |
| Thread Per Inch | 16 |
| No. of Flutes | 3 |
| Thread Length | 0.75 in |
| Thread Size - Decimal | 0.375 in |
| Thread Length - Metric | 19.05 mm |
| Spiral Point | Yes |
| Operation Type | Thru-Hole |
| Thread Limit | H3 |
| Material | HSS |
| Ground Threads | Yes |
| Diameter - Fraction | 3/8 in |
| Tap Type | Machine |
| Shank End Feature | Square |
| Shank Square Length | 0.4375 in |
| Overall Length | 2.9375 in |
| Thread Tolerance | 2B |
| Blank Construction | USCTI Table 302A |
| Finish | Vertanium™ Coated |
| Thread Size & Type | 3/8-16 UNC |
| Diameter - Decimal | 0.375 in |
| Thread Creation | Thread Cutting |
| Thread Pitch | N/A |
| Chamfer Type | Plug |
| Pitch Dia. | H3 |
| Truncated Threads | No |
| Shank Size - Metric | 9.68 mm |
| Threads per Inch | 16 |
| Shank Square Length - Metric | 11.11 mm |
| Weight | 0.076 LB |

