Greenfield Threading
174532
4 Flutes HSS Straight Flute Hand Taper-Plug-Bottoming Tap Set
Item #105299702
- Inch
- 3 Pieces
- 5/16-18 UNC Thread Size & Type
- Taper-Plug-Bottoming Chamfer Type
- HSS Material
| Tap Neck Length | 0.45 in |
| Interrupted Thread | No |
| Applicable Materials | Cast Iron, Stainless Steel, Non-ferrous (Aluminum), Steel |
| No. of Flutes | 4 |
| Spiral Point | No |
| Diameter - Decimal | 0.3125 in |
| Truncated Threads | No |
| Thread Size - Decimal | 0.3125 in |
| Direction of Cut | Right Hand |
| Thread Size | 5/16 in |
| Operation Type | Blind Hole, Thru-Hole |
| Thread Per Inch | 18 |
| Ground Threads | Yes |
| Tap Type | Hand |
| Shank Square Length - Metric | 9.52 mm |
| Diameter - Fraction | 5/16 in |
| Shank Square Width | 0.238 in |
| Shank Size - Metric | 8.08 mm |
| Tap Size | 5/16-18 |
| Thread Length - Metric | 17.53 mm |
| Shank Square Width - Metric | 6.05 mm |
| Shank End Feature | Square |
| Shank Square Length | 0.375 in |
| Thread Size - Metric | 7.94 mm |
| Thread Creation | Thread Cutting |
| Thread Type | UNC |
| Thread Limit | H3 |
| Blank Construction | USCTI Table 302 |
| Weight | 0.051 LB |
