- Q Diameter
- 4.75 in Overall Length
- HSS-CO Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 8.43 mm |
| Point Angle | 135 degree |
| Coating | TiN Tipped |
| Diameter - Wire | Q |
| Diameter - Decimal | 0.332 in |
| Shank Size | 0.332 in |
| Flute Length - Metric | 87.31 mm |
| Material | HSS-CO |
| Flute Length | 3.4375 in |
| Overall Length | 4.75 in |
| No. of Flutes | 2 |
| Drill Style | Jobber |
| Shank Length | 1.3125 in |
| Shank Length - Metric | 33.34 mm |
| Shank Type | Straight |
| Weight | 0.0 LB |

