- Rethreading Type
- Hexagon Tool Shape
- M7x1.0 Thread Size & Typ
- 0.275 in OD
| Tool Shape | Hexagon |
| Material | Carbon Steel |
| Thread Pitch | 1.0 mm |
| Thickness - Metric | 7.94 mm |
| Thread Type | Metric |
| Outer Diameter - Metric | 6.99 mm |
| Thread Size & Type | M7x1.0 |
| Type | Rethreading |
| Die Construction | Standard |
| Weight | 0.0 LB |

