Skip to content Skip to navigation menu
BSPT Three Phase Electric Diaphragm Pump

TE80-0124

BSPT Three Phase Electric Diaphragm Pump
Item #119864401
  • 80 gpm Maximum Flow Rate
  • 1.5 in Inlet Size
  • 1.5 in Outlet Size
  • PTFE Ball Material
BSPT Three Phase Electric Diaphragm Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 gpm Maximum Flow Rate
  • 1.5 in Inlet Size
  • 1.5 in Outlet Size
  • PTFE Ball Material

features

  • Revolutionary Design
  • -Replace existing air operated pumps with electric pump technology that stalls under pressure and includes AutoPrime feature
  • -Patented FluxCore drive removes the gearbox providing a comparable footprint to a pneumatic diaphragm pump
  • -Up to 80% reduction in energy consumption compared to pneumatic pumps, reducing operating costs and providing a quick investment payback
  • -Quiet operation reduces plant noise and improves employee safety and health
  • -Smart pump control provides more accurate flow set points and built-in I/O
  • FluxCore Motor
  • -Powder-coated aluminum FluxCore drive
  • -240 VAC 3Φ motor with 15 ft flying leads
  • -CID1 Groups C,D,T4 Zone 1 AEx d b IIB T4 Gb hazardous location approval
  • Materials of Construction
  • -Aluminum fluid section with BSPT end port
  • -Internal components include 316 stainless steel seat, PTFE ball, PTFE/Santoprene 2-piece diaphragm and PTFE manifold o-ring
Wetted Material Aluminum, 316 Stainless Steel, PTFE, PTFE/Santoprene 2-Piece
Center Section Material Aluminum
Diaphragm Material PTFE/Santoprene 2-Piece
Manifold Configuration End Port
Amps [Max] 7.5 A
Manifold O-Ring Material PTFE
Series I80
Seat Material 316 Stainless Steel
Weight 0.0 LB
EAN or UPC 769946686470
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison