
- 30 gpm Maximum Flow Rate
- 1 in Inlet Size
- 1 in Outlet Size
- Buna-N Ball Material
features
- Revolutionary Design
- -Replace existing air operated pumps with electric pump technology that stalls under pressure and includes AutoPrime feature
- -Patented FluxCore drive removes the gearbox providing a comparable footprint to a pneumatic diaphragm pump
- -Up to 80% reduction in energy consumption compared to pneumatic pumps, reducing operating costs and providing a quick investment payback
- -Quiet operation reduces plant noise and improves employee safety and health
- -Smart pump control provides more accurate flow set points and built-in I/O
- FluxCore Motor
- -Powder-coated aluminum FluxCore drive
- -240 VAC 1Φ motor with 15 ft flying leads
- -ATEX Ex II 2 G EX dh IIB T4 Gb hazardous location approval
- Materials of Construction
- -Aluminum fluid section with NPT end port
- -Internal components include TPE (Hytrel) seat, Buna-N ball, TPE (Hytrel) diaphragm and TPE (Hytrel) manifold o-ring
Amps [Max] | 10 A |
Series | I30 |
Manifold O-Ring Material | TPE (Hytrel) |
Wetted Material | Aluminum, TPE (Hytrel), Buna-N, TPE (Hytrel) |
Center Section Material | Aluminum |
Manifold Configuration | End Port |
Diaphragm Material | TPE (Hytrel) |
Seat Material | TPE (Hytrel) |
Weight | 0.0 LB |
EAN or UPC | 769946709315 |
