- 30 gpm Maximum Flow Rate
- 1 in Inlet Size
- 1 in Outlet Size
- 316 Stainless Steel Ball Material
features
- Revolutionary Design
- -Replace existing air operated pumps with electric pump technology that stalls under pressure and includes AutoPrime feature
- -Patented FluxCore drive removes the gearbox providing a comparable footprint to a pneumatic diaphragm pump
- -Up to 80% reduction in energy consumption compared to pneumatic pumps, reducing operating costs and providing a quick investment payback
- -Quiet operation reduces plant noise and improves employee safety and health
- -Smart pump control provides more accurate flow set points and built-in I/O
- FluxCore Motor
- -Powder-coated aluminum FluxCore drive
- -120 VAC 1Φ motor with 15 ft flying leads
- -CID1 Groups C,D,T4 Zone 1 AEx d b IIB T4 Gb hazardous location approval
- Materials of Construction
- -Aluminum fluid section with NPT end port
- -Internal components include TPE (Hytrel) seat, 316 stainless steel ball, TPE (Hytrel) diaphragm and TPE (Hytrel) manifold o-ring
| Manifold Configuration | End Port |
| Diaphragm Material | TPE (Hytrel) |
| Series | I30 |
| Amps [Max] | 12 A |
| Seat Material | TPE (Hytrel) |
| Manifold O-Ring Material | TPE (Hytrel) |
| Wetted Material | Aluminum, TPE (Hytrel), 316 Stainless Steel, TPE (Hytrel) |
| Center Section Material | Aluminum |
| Weight | 0.0 LB |
| EAN or UPC | 769946708325 |

