
- 30 gpm Maximum Flow Rate
- 1 in Inlet Size
- 1 in Outlet Size
- PTFE Ball Material
features
- Revolutionary Design
- -Replace existing air operated pumps with electric pump technology that stalls under pressure and includes AutoPrime feature
- -Patented FluxCore drive removes the gearbox providing a comparable footprint to a pneumatic diaphragm pump
- -Up to 80% reduction in energy consumption compared to pneumatic pumps, reducing operating costs and providing a quick investment payback
- -Quiet operation reduces plant noise and improves employee safety and health
- -Smart pump control provides more accurate flow set points and built-in I/O
- FluxCore Motor
- -Powder-coated aluminum FluxCore drive
- -240 VAC 1Φ motor with 15 ft cord and IEC 60320-C14 plug
- -Non-hazardous
- Materials of Construction
- -Aluminum fluid section with NPT end port
- -Internal components include Polypropylene seat, PTFE ball, PTFE/Santoprene 2-piece diaphragm and PTFE manifold o-ring
Amps [Max] | 10 A |
Seat Material | Polypropylene |
Diaphragm Material | PTFE/Santoprene 2-Piece |
Wetted Material | Aluminum, Polypropylene, PTFE, PTFE/Santoprene 2-Piece |
Center Section Material | Aluminum |
Manifold Configuration | End Port |
Manifold O-Ring Material | PTFE |
Series | I30 |
Weight | 0.0 LB |
EAN or UPC | 769946276770 |
