Skip to content Skip to navigation menu
BSPT Three Phase Electric Diaphragm Pump

TE120-0061

BSPT Three Phase Electric Diaphragm Pump
Item #119863631
  • 120 gpm Maximum Flow Rate
  • 2 in Inlet Size
  • 2 in Outlet Size
  • Santoprene Ball Material
BSPT Three Phase Electric Diaphragm Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 120 gpm Maximum Flow Rate
  • 2 in Inlet Size
  • 2 in Outlet Size
  • Santoprene Ball Material

features

  • Revolutionary Design
  • -Replace existing air operated pumps with electric pump technology that stalls under pressure and includes AutoPrime feature
  • -Patented FluxCore drive removes the gearbox providing a comparable footprint to a pneumatic diaphragm pump
  • -Up to 80% reduction in energy consumption compared to pneumatic pumps, reducing operating costs and providing a quick investment payback
  • -Quiet operation reduces plant noise and improves employee safety and health
  • -Smart pump control provides more accurate flow set points and built-in I/O
  • FluxCore Motor
  • -Powder-coated aluminum FluxCore drive
  • -240 VAC 3Φ motor with 15 ft cord and NEMA L15-20 plug
  • -Non-hazardous
  • Materials of Construction
  • -316 stainless steel fluid section with BSPT end port
  • -Internal components include 316 stainless steel seat, Santoprene ball, Santoprene diaphragm and PTFE manifold o-ring
Manifold Configuration End Port
Amps [Max] 7.5 A
Diaphragm Material Santoprene
Center Section Material Aluminum
Manifold O-Ring Material PTFE
Series I120
Wetted Material 316 Stainless Steel, Santoprene, PTFE
Seat Material 316 Stainless Steel
Weight 0.0 LB
EAN or UPC 769946322552
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison