- Stainless Steel, EPDM Wetted Material
- 130 gal/min Maximum Flow
- 3 in Fluid Inlet
- 3 in Fluid Outlet
- 1/2 in Air Inlet
description
- SaniForce pneumatic diaphragm pumps are designed to meet requirements for the most rigorous food, beverage, personal care, and pharmaceutical transfer applications. SaniForce AODD pumps reduce the amount of tri-clamps and gaskets utilized in the fluid path creating a pump that is easier to sanitize and clean as well as quicker and easier to disassemble and maintain. Handle solids up to 3.8 inches in diameter and allow for vertical and horizontal pump installation. 316L stainless steel fluid section and multiple elastomer options provide flexibility to handle almost any material and cleaning chemical. Elastomer options for high temperature fluids or steam cleaning options.
applications
- Sanitary pneumatic diaphragm pumps with size ranging from 1 inch up to 4 inch (101 mm)
features
- Flow rates up to 150 gpm (567 lpm) and pressure up to 125 psi (8.6 bar)
- Handle solids up to 3.8" (96.5 mm) in diameter
- Single piece manifolds reduce tri-clamps and gaskets creating a cleaner fluid path and design.
- Surface finish options or 125, 32, or 20 Ra
- Multiple approval and certification options: 3A, ATEX, USP Class VI, CE, 3.1 certification
- Optional leak sensors notify users when processes may be compromised
- 316L stainless steel wetted section
- Multiple internal elastomers to be compatible with you material and cleaning chemicals
- Tri-clamp and sanitary DIN connections available
| Air Exhaust Port Thread Type | NPT |
| Fluid Section Material | Stainless Steel |
| Air Consumption [Max] | 220 SCFM |
| Wetted Material | Stainless Steel, EPDM |
| Diaphragm Material | EPDM Overmold |
| Maximum Pumpable Solids Size | 2.46 in |
| Air Inlet Thread Gender | Female |
| Flow [Max] | 130 gal/min |
| Fluid Outlet | 3 in |
| Manifold Configuration | Center Port |
| Compatible Material | Edible Oil, Food, Personal Care |
| Air Exhaust Port Thread Gender | Female |
| Center Section Material | Stainless Steel |
| Air Exhaust Port Size | 3/4 in |
| Fluid Inlet | 3 in |
| Manifold O-Ring Material | EPDM |
| Air Inlet Type | NPT |
| Air Inlet | 1/2 in |
| Weight | 165.0 LB |
| EAN or UPC | 755652878704 |

