- 160 gal/min Maximum Flow
- 3 in Fluid Inlet
- 3 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- The ease of disassembly of the fluid ends, large porting, and high flow capacity, makes the SaniForce 3150 HS sanitary pump perfect for your high volume application needs. Designed for applications that benefit from the convenience of quick knockdown design, but may not require leak detection.
applications
- Up to a 4 inch (101 mm) tri-clamp connection, this sanitary pump is designed for applications that benefit from the convenience of a quick knockdown design.
features
- Improve wear and diaphragm life with no exposed diaphragm plate on the fluid side
- Longer diaphragm life in abrasive applications that still require PTFE
- Available on the Sani Force 1040, 1590, 2150 and Sani Force HS 1590 and 3150
- Passes solids up to 1 in (25 mm) in diameter
- Easily converted in to a 3150 sanitary flapper pump with optional kit
- Stainless steel wetted and fluid center sections
- Features Graco's durable, lube-free non-sticking air valve
- Transfer product from a variety of containers to smaller receptacles - up to 20,000 cps
- Suitable to pump products such as: fruit filling, spaghetti sauce, muffin and cake batter, oils and lotions
- Overmolded diaphragm plate with PTFE on the fluid side and EPDM on the air side on Graco's PTFE/EPDM diaphragms so there's no place to harbor bacteria
- Sani Force 3150 HS Double Diaphragm Pump rotates 360º for easy draining
includes
- Pump Stand
| Seat Material | Stainless Steel |
| Air Inlet Type | NPT |
| Fluid Section Material | Stainless Steel |
| Air Exhaust Port Size | 3/4 in |
| Diaphragm Material | EPDM Overmold |
| Air Exhaust Port Thread Type | NPT |
| Air Inlet Thread Gender | Female |
| Fluid Inlet | 3 in |
| Ball/Check Material | Flapper |
| Air Inlet | 1/2 in |
| Center Section Material | Stainless Steel |
| Maximum Pumpable Solids Size | 2 1/2 in |
| Fluid Outlet | 3 in |
| Manifold Configuration | Center Port |
| Air Exhaust Port Thread Gender | Female |
| Manifold O-Ring Material | EPDM |
| Air Consumption [Max] | 175 SCFM |
| Flow [Max] | 160 gal/min |
| Compatible Material | Food, Personal Care, Pharmaceutical |
| Weight | 172.0 LB |
| EAN or UPC | 633955105010 |

