Skip to content Skip to navigation menu
GracoSE2B.1410

SE2B.1410

Diaphragm Pump
Item #116601033
  • Stainless Steel, Polychloroprene, FKM Wetted Material
  • 2 in Fluid Inlet
  • 2 in Fluid Outlet
  • 3/8 in Air Inlet
  • NPT Air Inlet Type
  • Polychloroprene Weighted Ball/Check Material
  • FKM Diaphragm Material
  • Stainless Steel Seat Material
+ Show More + Show Less
GracoSE2B.1410
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel, Polychloroprene, FKM Wetted Material
  • 2 in Fluid Inlet
  • 2 in Fluid Outlet
  • 3/8 in Air Inlet
  • NPT Air Inlet Type

description

  • SaniForce electric diaphragm pumps are designed to meet requirements for the most rigorous food, beverage, personal care, and pharmaceutical transfer applications. Providing the same great self-priming, stalling, seal-less design coveted by air operated pumps in an electric package that can solve many of the problems associated with rotary positive displacement pumps. Graco's patented air-charged center all but eliminates pulsation on the fluid outlet of the pump providing a smooth steady flow idea for in process applications, filling systems, and sanitary/hygienic applicator applications.

applications

  • Sanitary electric positive displacement diaphragm pumps ideal for food, beverage, personal care and pharmaceutical ingredient process and transfer applications.

features

  • Flow rates up to 150 gpm (567 lpm) and pressure up to 100 psi (6.89 bar)
  • Handle solids up to 3.8" (96.5 mm) in diameter
  • Seal-less design removes common issues associated with rotary shaft seals and handles abrasive material
  • Electric operation provides additional pump control
  • Patented air charge reduces pulsation for smooth outlet flow, ideal for in process applications
  • Air charge provides ability to stall pump under pressure increasing system safety and removing requirement for circulation loops
  • Tri-clamp and sanitary DIN connections available
  • Multiple internal elastomers to be compatible with you material and cleaning chemicals
  • 316L stainless steel wetted section
Fluid Inlet 2 in
Seat Material Stainless Steel
Ball/Check Material Polychloroprene Weighted
Diaphragm Material FKM
Compatible Material Food, Personal Care, Pharmaceutical
Center Section Material Stainless Steel
Fluid Outlet 2 in
Air Inlet 3/8 in
Air Inlet Type NPT
Maximum Pumpable Solids Size 1/2 in
Manifold Configuration Center Port
Air Inlet Thread Gender Female
Fluid Section Material Stainless Steel
Wetted Material Stainless Steel, Polychloroprene, FKM
Manifold O-Ring Material EPDM
Weight 0.0 LB
EAN or UPC 755652917557
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison