
- Stainless Steel, FKM, Santoprene Wetted Material
- 2 in Fluid Inlet
- 2 in Fluid Outlet
- 3/8 in Air Inlet
- NPT Air Inlet Type
description
- SaniForce electric diaphragm pumps are designed to meet requirements for the most rigorous food, beverage, personal care, and pharmaceutical transfer applications. Providing the same great self-priming, stalling, seal-less design coveted by air operated pumps in an electric package that can solve many of the problems associated with rotary positive displacement pumps. Graco's patented air-charged center all but eliminates pulsation on the fluid outlet of the pump providing a smooth steady flow idea for in process applications, filling systems, and sanitary/hygienic applicator applications.
applications
- Sanitary electric positive displacement diaphragm pumps ideal for food, beverage, personal care and pharmaceutical ingredient process and transfer applications.
features
- Flow rates up to 150 gpm (567 lpm) and pressure up to 100 psi (6.89 bar)
- Handle solids up to 3.8" (96.5 mm) in diameter
- Seal-less design removes common issues associated with rotary shaft seals and handles abrasive material
- Electric operation provides additional pump control
- Patented air charge reduces pulsation for smooth outlet flow, ideal for in process applications
- Air charge provides ability to stall pump under pressure increasing system safety and removing requirement for circulation loops
- 316L stainless steel wetted section
- Multiple internal elastomers to be compatible with you material and cleaning chemicals
- Tri-clamp and sanitary DIN connections available
Air Inlet Type | NPT |
Center Section Material | Stainless Steel |
Diaphragm Material | Santoprene |
Compatible Material | Food, Personal Care, Pharmaceutical |
Ball/Check Material | FKM |
Manifold O-Ring Material | EPDM |
Manifold Configuration | Center Port |
Air Inlet | 3/8 in |
Seat Material | Stainless Steel |
Fluid Outlet | 2 in |
Fluid Inlet | 2 in |
Wetted Material | Stainless Steel, FKM, Santoprene |
Maximum Pumpable Solids Size | 1/2 in |
Fluid Section Material | Stainless Steel |
Air Inlet Thread Gender | Female |
Weight | 0.0 LB |
EAN or UPC | 755652912019 |
