- SD Series Hose Reel
- Size 20
- Use With Petroleum And Synthetic Based Oils
- Length 50 Feet
description
- The SD line of hose reels feature Graco durability, performance and value built into every reel. With its durable metal spool and rigid pedestal frame, the compact SD Series is ideal for indoor and moderate outdoor exposure.
applications
- Car dealerships
- Light/medium-duty truck dealers
- Fleet maintenance
- Mining maintenance
- Public works garages
- Construction vehicle maintenance
- Light utility service trucks
features
- Full-Flow Swivel - Maximize material flow with minimal pressure drop for faster fills to get more vehicles through your shop
- Adjustable Arm - Easily change the arm position for your application
- Large Hose Capacity with Small Profile - Compact pedestal and spool fits into tight spaces and can accommodate 35-65 foot (10.7-19.8 meters) hose (NPT air/water) capacity for a wide variety of applications
- Durable Finish - Baked-on enamel finish protects reel from corrosion
| Color | Metallic Blue |
| Reel Thread Type | NPT |
| Inlet Thread Gender | Male |
| Temperature Rating [Min] | -20 °F |
| Inlet Size | 1/2 in |
| Temperature Range [Min] | -40 °F |
| Outlet | 1/2 in NPT |
| Pressure | 2,000 psi |
| Outlet Thread Gender | Male |
| Temperature Rating [Max] | 200 °F |
| Compatible Fluids | Oil |
| Hose Length | 50 ft |
| Recommended Environment | Indoor, Outdoor |
| Height | 25.200 in |
| Length | 23.400 in |
| Wetted Parts | Zinc-Plated Steel, Polyurethane, Steel |
| Weight | 59.0 LB |
| EAN or UPC | 633955426061 |

