Skip to content Skip to navigation menu
GracoSB4661

SB4661

Diaphragm Pump
Item #104623315
  • 160 gal/min Maximum Flow
  • 4 in Fluid Inlet
  • 4 in Fluid Outlet
  • 1/2 in Air Inlet
  • NPT Air Inlet Type
  • Santoprene Ball/Check Material
  • Santoprene Diaphragm Material
  • Stainless Steel Seat Material
+ Show More + Show Less
GracoSB4661
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 160 gal/min Maximum Flow
  • 4 in Fluid Inlet
  • 4 in Fluid Outlet
  • 1/2 in Air Inlet
  • NPT Air Inlet Type

description

  • The ease of disassembly of the fluid ends, large porting, and high flow capacity, makes the SaniForce 3150 HS sanitary pump perfect for your high volume application needs. Designed for applications that benefit from the convenience of quick knockdown design, but may not require leak detection.

applications

  • Up to a 4 inch (101 mm) tri-clamp connection, this sanitary pump is designed for applications that benefit from the convenience of a quick knockdown design.

features

  • Stainless steel wetted and fluid center sections
  • Features Graco's durable, lube-free non-sticking air valve
  • Transfer product from a variety of containers to smaller receptacles - up to 20,000 cps
  • Suitable to pump products such as: fruit filling, spaghetti sauce, muffin and cake batter, oils and lotions
  • Overmolded diaphragm plate with PTFE on the fluid side and EPDM on the air side on Graco's PTFE/EPDM diaphragms so there's no place to harbor bacteria
  • Improve wear and diaphragm life with no exposed diaphragm plate on the fluid side
  • Longer diaphragm life in abrasive applications that still require PTFE
  • Available on the Sani Force 1040, 1590, 2150 and Sani Force HS 1590 and 3150
  • Sani Force 3150 HS Double Diaphragm Pump rotates 360º for easy draining
  • Passes solids up to 1 in (25 mm) in diameter
  • Easily converted in to a 3150 sanitary flapper pump with optional kit

includes

  • Pump Stand
Center Section Material Stainless Steel
Air Exhaust Port Size 3/4 in
Air Inlet Type NPT
Fluid Section Material Stainless Steel
Air Exhaust Port Thread Type NPT
Fluid Inlet 4 in
Ball/Check Material Santoprene
Air Inlet Thread Gender Female
Air Consumption [Max] 175 SCFM
Fluid Outlet 4 in
Compatible Material Food, Personal Care, Pharmaceutical
Flow [Max] 160 gal/min
Manifold Configuration Center Port
Seat Material Stainless Steel
Maximum Pumpable Solids Size 1 in
Air Exhaust Port Thread Gender Female
Air Inlet 1/2 in
Diaphragm Material Santoprene
Manifold O-Ring Material EPDM
Weight 178.0 LB
EAN or UPC 633955020016
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison